Zoro Homepage

Below-Deck Snglmnt Modern Sensor Lav Bl

  • Mfr # 8559BL

  • Zoro # G908465359


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Width
9.8 in
Length
16.4 in
Height
3.1 in
Application
Commercial
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8559BL
Zoro #
G908465359
UPC #
26508341599
Country of Origin
United States

Dimensions

Width
9.8 in
Length
16.4 in
Height
3.1 in

Details

Application
Commercial
Finish
Matte Black

Description


meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.