Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Below-Deck Snglmnt Modern Sensor Lav Bn

  • Mfr # 8559BN

  • Zoro # G108464718


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Width
10.2 in
Length
16.1 in
Height
3.2 in
Application
Commercial
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8559BN
Zoro #
G108464718
UPC #
26508343777
Country of Origin
United States

Dimensions

Width
10.2 in
Length
16.1 in
Height
3.2 in

Details

Application
Commercial
Finish
Brushed Nickel

Description


meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.