
Moen Bexley Two Handle Chrome Kitchen Faucet Side Sprayer Included (Discontinued)
- Mfr # 87403
- Zoro # G7749269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87403
Zoro #
G7749269
UPC #
26508874035
Country of Origin
United States
Dimensions
Length
17.100 In
Width
10.400 In
Height
3.100 In
Details
Finish
Chrome
Description
The Bexley collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of traditional homeowners.
- • Chrome finish is highly reflective for a mirror-like look that works with any decorating style.
- • Features Duralock quick connect system for easy installation.
- • Two-handle lever handle makes it easy to adjust the water.
- • Includes side sprayer for convenient cleaning around your entire sink and powerful rinse for heavy-duty cleanin
- • Standard design mounts on the sink or countertop.
- • Backed by Moen's Limited Lifetime Warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.