
Birchfield One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless
Mfr # 87205EWSRS
Zoro # G410399586
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Includes
Soap Dispenser
Typical Application
Kitchen
Standards
Low Lead Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87205EWSRS
Zoro #
G410399586
UPC #
26508346167
Country of Origin
United States
Dimensions
Length (In.)
25.3 in.
Width
14.5 in.
Depth
4.4 in.
Details
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Includes
Soap Dispenser
Typical Application
Kitchen
Standards
Low Lead Compliant
Series
Birchfield
Color/Finish
Silver
Description
- •Delivers exceptional hands-free convenience, allowing a simple hand movement to trigger the flow of water
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •One-handle
- •Lever handle makes it easy to adjust the water
- •Powerful rinse for heavy-duty cleaning
- •Soap dispenser included
- •Standard design mounts on the sink or countertop
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.