Zoro Homepage

Boardwalk 2H Cs Lav Ch

  • Mfr # 6010

  • Zoro # G412377780


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant;WaterSense Listed
Width
8.2 in
Length
10.1 in
Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010
Zoro #
G412377780
UPC #
26508256701
Country of Origin
United States

Dimensions

Width
8.2 in
Length
10.1 in
Depth
5.7 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant;WaterSense Listed
Flow Rate - Maximum
1.2 GPM

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •smooth twisted water flow
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.