Zoro Homepage

Boardwalk Pivot Paper Holder Bn

  • Mfr # Y3208BN

  • Zoro # G112371934


product price: $60.59
/ea

Key Features

Length
11.1 in
Width
4.8 in
Finish
Brushed Nickel
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y3208BN
Zoro #
G112371934
UPC #
34584020109
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.1 in
Width
4.8 in
Depth
2.5 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •pivoting toilet paper roll bar makes changing the toilet paper quick and easy
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.