Zoro Homepage

Boardwalk Pivot Paper Holder Ch

  • Mfr # Y3208CH

  • Zoro # G312371888


product price: $55.75
/ea

Key Features

Finish
Chrome
Length
11.1 in
Depth
2.5 in
Width
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y3208CH
Zoro #
G312371888
UPC #
34584020192
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.1 in
Depth
2.5 in
Width
4.7 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •pivoting toilet paper roll bar makes changing the toilet paper quick and easy
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.