Zoro Homepage

Boardwalk Posi Shower Only Ep Trim Srn

  • Mfr # T2162EPSRN

  • Zoro # G612373919


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
9.63 in
Width (In.)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2162EPSRN
Zoro #
G612373919
UPC #
26508256770
Country of Origin
United States

Dimensions

Length
9.63 in
Width (In.)
8.25 in
Depth (In.)
5.25 in

Details

Finish
Spot Resist Brushed Nickel
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.