Zoro Homepage

Body Spray Brushed Gold

  • Mfr # TS1422BG

  • Zoro # G701236538


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Height
3.7 in
Width
5.9 in
Length
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1422BG
Zoro #
G701236538
UPC #
26508286296
Country of Origin
United States

Dimensions

Height
3.7 in
Width
5.9 in
Length
11.9 in

Details

Finish
Brushed Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.