Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Spray Brushed Nickel

  • Mfr # A501BN

  • Zoro # G000917145


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
4.25 in
Width
2.38 in
Length
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A501BN
Zoro #
G000917145
UPC #
26508149300
Country of Origin
China

Dimensions

Height
4.25 in
Width
2.38 in
Length
2.81 in

Details

Finish
Brushed Nickel

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.