
Body Spray Oil Rubbed Bronze
Mfr # A501ORB
Zoro # G100916093
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Connection
1/2 in
Face Dia.
2 in
Type
One-Function
Connection Type
IPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A501ORB
Zoro #
G100916093
UPC #
26508149256
Country of Origin
United States
Dimensions
Face Dia.
2 in
Details
Item
Body Spray
Finish
Oil Rubbed Bronze
Connection
1/2 in
Type
One-Function
Connection Type
IPS
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.