Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Spray Wr

  • Mfr # A501WR

  • Zoro # G612468110


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length
2.81 in
Width
2.38 in
Finish
Wrought Iron
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A501WR
Zoro #
G612468110
UPC #
26508149188
Country of Origin
United States

Dimensions

Length
2.81 in
Width
2.38 in
Depth
4.25 in

Details

Finish
Wrought Iron
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •antique-inspired wrought iron finish gives your space a highly traditional feel
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •single spray
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.