Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle 16 Oz

  • Mfr # 114385

  • Zoro # G312373165


product price: $21.95
/ea

Key Features

Length
10.37 in
Width (In.)
7.12 in
Depth (In.)
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114385
Zoro #
G312373165
UPC #
26508116586
Country of Origin
United States

Dimensions

Length
10.37 in
Width (In.)
7.12 in
Depth (In.)
2.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.