Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bradshaw 3 Piece Kit Orb Ph, 18Tb, Tr

  • Mfr # DN3693ORB

  • Zoro # G408451623


product price: $97.09
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
8.74 in
Height
3.54 in
Length
19.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN3693ORB
Zoro #
G408451623
UPC #
34584033291
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.74 in
Height
3.54 in
Length
19.29 in

Details

Finish
Oil Rubbed Bronze

Description


oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •pivoting paper holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.