Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brantford 18 Towel Bar Orb

  • Mfr # YB2218ORB

  • Zoro # G312371932


product price: $42.35
/ea

Key Features

Finish
Oil Rubbed Bronze
Bar Length
18.1 in
Width
3.5 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2218ORB
Zoro #
G312371932
UPC #
34584008114
Country of Origin
China

Dimensions

Bar Length
18.1 in
Width
3.5 in
Height
2.5 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
  • •included template and mounting hardware take the guesswork out of installation
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.