Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brantford 2H Cs Chr Bulk

  • Mfr # 66610

  • Zoro # G812372927


product price: $140.99
/ea
Sold in multiples of 6 for $845.94
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
5.5 in
Length
10.13 in
Width (In.)
8.13 in
Flow (GPM)
1.2 GPM (4.5L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66610
Zoro #
G812372927
UPC #
26508162064
Country of Origin
United States

Dimensions

Depth (In.)
5.5 in
Length
10.13 in
Width (In.)
8.13 in

Details

Finish
Chrome
Flow (GPM)
1.2 GPM (4.5L/min) max.
Standards
Lead Law Compliant;WaterSense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.