
Brantford Bath Lighting Bn
Mfr # YB2262BN
Zoro # G012415806
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Length
17.8 in
Housing Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB2262BN
Zoro #
G012415806
UPC #
34584022257
Country of Origin
China
Dimensions
Height
7.7 in
Length
17.8 in
Width
11.1 in
Details
Housing Finish
Brushed Nickel
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •supports up to 100 watt max bulbs
- •two globe
- •UL(R) listed
- •standard 120 voltage
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.