Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brantford Bath Lighting Orb

  • Mfr # YB2263ORB

  • Zoro # G412378602


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Length
28.1 in
Depth
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2263ORB
Zoro #
G412378602
UPC #
34584022301
Country of Origin
China

Dimensions

Length
28.1 in
Width
10.4 in
Depth
7.8 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •supports up to 100 watt max bulbs
  • •three globe
  • •UL(R) listed
  • •fixtures can be mounted with glass globes facing up or down for more design flexibility
  • •quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • •standard 120 voltage
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.