Shop MOEN
See all product information
Create Account
Brantford Brantford 12" Grab Bar Brushed Nickel, 12" L, Stainless Steel, Brushed Nickel
- Mfr # YG2212BN
- Zoro # G0169506
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Length
12"
Finish
Brushed Nickel
Type
Brantford
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG2212BN
- Zoro #
- G0169506
- UPC #
- 034584024206
- Country of Origin
- China
- Finish
- Brushed Nickel
- Type
- Brantford
- Material
- Stainless Steel
- Standards
- Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- Up to 500 lb.
- Item
- Brantford 12" Grab Bar Brushed Nickel
- Features
- Corrosion Resistant; Stainless Steel Construction For Added Durability
Dimensions
- Length
- 12"
- Width
- 2.8 in
- Height
- 3-1/4"
- Bar Length
- 12"
Description
Brantford 12 In. Grab Bar Brushed Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.