Brantford Brantford 12" Grab Bar Oil Rubbed Bronze, 12" L, Stainless Steel, Oil Rubbed Bronze
- Mfr # YG2212ORB
- Zoro # G2167661
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Type
Brantford
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG2212ORB
- Zoro #
- G2167661
- UPC #
- 034584024213
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Type
- Brantford
- Material
- Stainless Steel
- Standards
- Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- Up to 500 lb.
- Item
- Brantford 12" Grab Bar Oil Rubbed Bronze
- Features
- Corrosion Resistant; Oil Rubbed Bronze Finish Incorporates the Warmth of Bronze with Tumbled Light and Dark Accents, Creating an Antiqued Look
Dimensions
- Length
- 12"
- Width
- 2.8 in
- Height
- 3-1/4"
- Bar Length
- 12"
Description
Brantford 12 In. Grab Bar Oil Rubbed Bronze
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.