
Brantford Chrome Two-Handle Bathroom Faucet
Mfr # TV6620
Zoro # G114538953
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Number of Handles
Single 2 Handle Lever
Width
9.5 in
Depth
5.5 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV6620
Zoro #
G114538953
UPC #
26508378380
Country of Origin
United States
Dimensions
Width
9.5 in
Depth
5.5 in
Length
13 in
Details
Finish
Chrome
Number of Handles
Single 2 Handle Lever
Color
Chrome
Standards
WaterSense Listed;Low Lead Law Compliant
Application
Residential
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.
Description
- • chrome finish is highly reflective for a mirror-like look that works with any decorating style
- • two-handle lever handle makes it easy to adjust the water
- • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- • faucet handles can be installed between 8" to 16" for a more customized widespread installation
- • complies with Americans with Disabilities Act (ADA) specifications
- • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- • limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.