Zoro Homepage

Brantford M-Core 2S Rs T/S Ep Trim Bn

  • Mfr # UT2253EPBN

  • Zoro # G806898044


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width (In.)
11.5
Height (In.)
5
Color
Silver
Length
12.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2253EPBN
Zoro #
G806898044
UPC #
26508338780
Country of Origin
United States

Dimensions

Width (In.)
11.5
Height (In.)
5
Length
12.1

Details

Item
Trim
Finish
Brushed Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.