Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brantford M-Core 2S Rs T/S Ep Trim Orb

  • Mfr # UT2253EPORB

  • Zoro # G408436828


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width (In.)
11.7 in
Height (In.)
5.3 in
Standards
WaterSense Listed
Length
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2253EPORB
Zoro #
G408436828
UPC #
26508338797
Country of Origin
United States

Dimensions

Width (In.)
11.7 in
Height (In.)
5.3 in
Length
11.9 in

Details

Finish
Oil Rubbed Bronze
Standards
WaterSense Listed

Description

oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look


  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • •one-function full rainshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.