Zoro Homepage

Brantford M-Core 2S T/S Nh Trim Ch

  • Mfr # UT2153NH

  • Zoro # G906898074


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
10.1
Height (In.)
5.7
Width (In.)
8.3
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2153NH
Zoro #
G906898074
UPC #
26508338360
Country of Origin
United States

Dimensions

Length
10.1
Height (In.)
5.7
Width (In.)
8.3

Details

Item
Trim
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.