Zoro Homepage

Brantford Power Boost Wand Kit Chr

  • Mfr # 191005

  • Zoro # G112468177


product price: $57.39
/ea

Key Features

Length
10.75 in
Width
7.5 in
Finish
Chrome
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191005
Zoro #
G112468177
UPC #
26508284308
Country of Origin
United States

Dimensions

Length
10.75 in
Width
7.5 in
Depth
2 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.