Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brantford Power Boost Wand Kit Srs

  • Mfr # 191005SRS

  • Zoro # G412415390


product price: $43.15
/ea

Key Features

Finish
Spot Resist Stainless
Spout Length
10.75 in
Width
7.5 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191005SRS
Zoro #
G412415390
UPC #
26508284322
Country of Origin
United States

Dimensions

Spout Length
10.75 in
Width
7.5 in
Depth
2 in

Details

Finish
Spot Resist Stainless

Description

  • •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.