Zoro Homepage

Brantford Side Hdl Kd P-Os Orb

  • Mfr # 7185ORB

  • Zoro # G812378516


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.75 in
Overall Width
12.25 in
Standards
Lead Law Compliant
Handle Type
Single 1 Handle Lever
Bowl Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7185ORB
Zoro #
G812378516
UPC #
26508211816
Country of Origin
United States

Dimensions

Overall Length
24.75 in
Overall Width
12.25 in
Bowl Depth
3.5 in

Details

Finish
Oil Rubbed Bronze
Standards
Lead Law Compliant
Handle Type
Single 1 Handle Lever
Flow Rate
1.5 GPM

Description

  • •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.