
Brantford Std Paper Holder Bn
Mfr # YB2208BN
Zoro # G012371232
product price: $30.29
/eaKey Features
Length
6.3 in
Depth
2.68 in
Width
3.5 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB2208BN
Zoro #
G012371232
UPC #
34584008060
Country of Origin
China
Dimensions
Length
6.3 in
Depth
2.68 in
Width
3.5 in
Details
Finish
Brushed Nickel
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
- •included template and mounting hardware take the guesswork out of installation
- •corrosion resistant
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.