
Brantford Std Paper Holder Orb
Mfr # YB2208ORB
Zoro # G512371138
product price: $33.95
/eaKey Features
Width
3.46 in
Length
6.37 in
Depth
2.75 in
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB2208ORB
Zoro #
G512371138
UPC #
34584008084
Country of Origin
China
Dimensions
Width
3.46 in
Length
6.37 in
Depth
2.75 in
Details
Finish
Oil Rubbed Bronze
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
- •included template and mounting hardware take the guesswork out of installation
- •corrosion resistant
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.