
Brecklyn Single-Handle Pull-Out Sprayer Kitchen Faucet with Power Clean in Chrome
Mfr # 87557
Zoro # G810037927
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Flow Rate
1.5 GPM
Connection Size
3/8 in
Flow Outlet Type
Aerated Stream
Includes
Deckplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87557
Zoro #
G810037927
UPC #
26508279618
Country of Origin
United States
Dimensions
Connection Size
3/8 in
Spout Height
7.8 in
Spout Length
8-1/4 in
Details
Finish
Chrome
Flow Rate
1.5 GPM
Flow Outlet Type
Aerated Stream
Includes
Deckplate
Connection
Compression
Description
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, MOEN sets the standard for exceptional beauty and reliable, innovative design. Exceptional form and uncomplicated style features give the Brecklyn collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Brecklyn collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.Power clean spray technology provides 50% more spray power versus most MOEN pulldown and pullout faucets without the power clean technologyPullout hose offers flexible water delivery and hose retracts with easeFeatures duralock quick connect system for easy installationFaucet can be installed with or without included deck plate escutcheon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.