Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Brighten 24" Towel Bar Bright Chrome BP324CH

Brighten 24" Towel Bar Bright Chrome (Discontinued)

  • Mfr # BP324CH
  • Zoro # G0169488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP324CH
Zoro #
G0169488
UPC #
034584483966
Country of Origin
China

Details

Item
Brighten 24" Towel Bar Bright Chrome

Description

Brighten 24 In. Towel Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.