Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronzed Gold Bzg One-Handle Beverage Faucet

  • Mfr # F7600BZG

  • Zoro # G015622027


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronzed Gold (Bzg)
Flow Rate
1.5 GPM
Depth
2.9 in
Length (In.)
16.6 in
Color/Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7600BZG
Zoro #
G015622027
UPC #
26508382394
Country of Origin
China

Dimensions

Depth
2.9 in
Length (In.)
16.6 in
Width
7.3 in

Details

Finish
Bronzed Gold (Bzg)
Flow Rate
1.5 GPM
Color/Finish
Gold

Description

  • bronzed gold (bzg)
  • one-handle lever handle makes it easy to adjust the water
  • cold only
  • beverage faucet
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.