Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronzed Gold Bzg One-Handle Pulldown Kitchen Faucet

  • Mfr # 7770BZG

  • Zoro # G715622020


product price: $608.59
/ea
Free Shipping & Returns

Key Features

Finish
Bronzed Gold (Bzg)
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Depth
3.7 in
Length (In.)
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770BZG
Zoro #
G715622020
UPC #
26508382943
Country of Origin
United States

Dimensions

Depth
3.7 in
Length (In.)
24.7 in
Width
12.2 in

Details

Finish
Bronzed Gold (Bzg)
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Color/Finish
Gold

Description

  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • bronzed gold (bzg)
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.