Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronzed Gold Bzg

  • Mfr # S3945BZG

  • Zoro # G715694355


product price: $284.44
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Gold
Finish
Bronzed Gold (Bzg)
Width
5.9 in
Depth
3.8 in
Length (In.)
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3945BZG
Zoro #
G715694355
UPC #
26508387139
Country of Origin
China

Dimensions

Width
5.9 in
Depth
3.8 in
Length (In.)
11.8 in

Details

Dispenser Color
Gold
Finish
Bronzed Gold (Bzg)

Description

  • bronzed gold (bzg)
  • top lifts off for easy refill
  • 18 ounce refillable bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.