Zoro Homepage

Bronzed Gold Bzg Two-Handle Kitchen Faucet

  • Mfr # S664BZG

  • Zoro # G415621958


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronzed Gold (Bzg)
Flow Rate
5.5 GPM
Width
9.7 in
Depth
3.2 in
Length (In.)
20.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S664BZG
Zoro #
G415621958
UPC #
26508387146
Country of Origin
China

Dimensions

Width
9.7 in
Depth
3.2 in
Length (In.)
20.6 in

Details

Finish
Bronzed Gold (Bzg)
Flow Rate
5.5 GPM
Standards
Lead Law Compliant
Color/Finish
Gold

Description

  • bronzed gold (bzg)
  • two-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • wall mount installation frees up extra space on the countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.