Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronzed Gold Posi-TempR Tub/Shower

  • Mfr # 82310BZG

  • Zoro # G115694733


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronzed Gold
Depth (In.)
6.1 in
Length
23 in
Width (In.)
9.7 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82310BZG
Zoro #
G115694733
UPC #
26508375730
Country of Origin
United States

Dimensions

Depth (In.)
6.1 in
Length
23 in
Width (In.)
9.7 in

Details

Finish
Bronzed Gold
Color
Gold
Flow (GPM)
1.75 GPM
Standards
Watersense Listed

Description

  • bronzed gold
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • showerhead with handshower
  • combination spray for more variety
  • magnetix technology features an innovative magnetic docking system
  • 6" tub spout length
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.