Brushed Gold M-Core 3 Series Tub/Shower

  • Mfr # DSPLYUT33323BG

  • Zoro # G915694599


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Flow (GPM)
2.5 GPM
Length
12.1 in
Depth (In.)
5.2 in
Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPLYUT33323BG
Zoro #
G915694599
UPC #
26508376744
Country of Origin
United States

Dimensions

Length
12.1 in
Depth (In.)
5.2 in
Width (In.)
11.5 in

Details

Finish
Brushed Gold
Flow (GPM)
2.5 GPM
Color
Gold

Description

  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • lever handle makes it easy to adjust the water
  • M-CORE 3-series
  • M-CORE 3 series cartridge included
  • 6-3/4" diameter spray head rainshower for exceptional water coverage
  • one-function full rainshower
  • 7 3/8"
  • diverter
  • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.