Zoro Homepage
This item is Discontinued.
Moen Brushed Gold Moentrol® Shower Only T3292NHBG

Brushed Gold Moentrol® Shower Only (Discontinued)

  • Mfr # T3292NHBG
  • Zoro # G001731221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3292NHBG
Zoro #
G001731221
UPC #
26508286210
Country of Origin
Unknown

Dimensions

Height
4.6
Width
7.7
Length
7.8

Details

Finish
Brushed Gold
Weight
1.6
Handles
1 Lever Handles
Collection
Align

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.