Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Brushed Gold Moentrol® Tub/Shower T3693NHBG

Brushed Gold Moentrol® Tub/Shower (Discontinued)

  • Mfr # T3693NHBG
  • Zoro # G801730790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3693NHBG
Zoro #
G801730790
UPC #
26508285350
Country of Origin
Unknown

Dimensions

Height
5.8
Width
8.3
Length
10.2

Details

Finish
Brushed Gold
Weight
4.2
Handles
1 Lever Handles
Collection
Voss

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.