Zoro Homepage

Brushed gold one-function 10 diameter spray head rainshower

  • Mfr # S112EPBG

  • Zoro # G312372175


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
12.06 in
Finish
Brushed Gold
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S112EPBG
Zoro #
G312372175
UPC #
26508323717
Country of Origin
United States

Dimensions

Length
13 in
Width
12.06 in
Depth
4 in

Details

Finish
Brushed Gold
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •generously sized 10" diameter rainshower for exceptional water coverage
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.