Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Gold One-Handle Bathroom Faucet

  • Mfr # 6221EWBG

  • Zoro # G908453905


product price: $741.75
/ea
Free Shipping & Returns

Key Features

Width
9.9 in
Length
18.4 in
Height
5.3 in
Application
Residential
Finish
Brushed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6221EWBG
Zoro #
G908453905
UPC #
26508337806
Country of Origin
United States

Dimensions

Width
9.9 in
Length
18.4 in
Height
5.3 in

Details

Application
Residential
Finish
Brushed Gold

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •one-handle lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •features Duralock(TM) quick connect system for easy installation
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.