Zoro Homepage

Brushed gold one-handle pulldown kitchen faucet

  • Mfr # 7565BG

  • Zoro # G915947091


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Depth
12.1 in
Typical Application
Faucets
Length (In.)
24.6 in
Width
12.1 in
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565BG
Zoro #
G915947091
UPC #
26508283868
Country of Origin
United States

Dimensions

Depth
12.1 in
Length (In.)
24.6 in
Width
12.1 in

Details

Typical Application
Faucets
Flow Rate (GPM)
1.75
Finish
Brushed Gold

Description

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.