Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed gold one-handle pulldown kitchen faucet

  • Mfr # S70909EV2BG

  • Zoro # G115621982


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Width
14.41 in
Depth
4.57 in
Length (In.)
31.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S70909EV2BG
Zoro #
G115621982
UPC #
26508368336
Country of Origin
United States

Dimensions

Width
14.41 in
Depth
4.57 in
Length (In.)
31.73 in

Details

Finish
Brushed Gold
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Color/Finish
Gold

Description

  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.