Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed gold pivoting paper holder

  • Mfr # MY8708BG

  • Zoro # G715629135


product price: $41.45
/ea

Key Features

Finish
Brushed Gold
Length
4.57 in
Color
Gold
Depth
10.94 in
Width
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY8708BG
Zoro #
G715629135
UPC #
34584041036
Country of Origin
China

Dimensions

Length
4.57 in
Depth
10.94 in
Width
2.56 in

Details

Finish
Brushed Gold
Color
Gold

Description

  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • mounting system simplifies installation
  • pivoting paper holder
  • limited lifetime warranty
  • press & mark stamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.