Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed gold Posi-TempR tub/shower

  • Mfr # 82504BG

  • Zoro # G715694713


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Width (In.)
9.7 in
Standards
Watersense Listed
Color
Gold
Depth (In.)
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82504BG
Zoro #
G715694713
UPC #
26508389119
Country of Origin
Unknown

Dimensions

Width (In.)
9.7 in
Depth (In.)
4.8 in
Length
18.6 in

Details

Finish
Brushed Gold
Standards
Watersense Listed
Color
Gold
Flow (GPM)
1.75 GPM

Description

  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 6" diameter spray head
  • 6 1/4" tub spout length
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.