Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Gold Transfer Valve Trim

  • Mfr # TS4911BG

  • Zoro # G701732382


product price: $219.11
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Length
9.75
Width
5.38
Height
3.75
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4911BG
Zoro #
G701732382
UPC #
26508303092
Country of Origin
United States

Dimensions

Length
9.75
Width
5.38
Height
3.75

Details

Finish
Brushed Gold
Weight
2
Handles
1 Lever Handles
Collection
Flara

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.