Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed nickel 18 towel bar

  • Mfr # Y1618BN

  • Zoro # G415629404


product price: $45.39
/ea

Key Features

Color
Nickel
Bar Length
3.19 in
Height
16.73 in
Finish
Brushed Nickel
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1618BN
Zoro #
G415629404
UPC #
34584040244
Country of Origin
Thailand

Dimensions

Bar Length
3.19 in
Height
16.73 in
Width
2.95 in

Details

Color
Nickel
Finish
Brushed Nickel

Description

  • brushed nickel finish brings the warm look of stainless to your bath
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.