Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed nickel 18 towel bar

  • Mfr # YB5418BN

  • Zoro # G215947005


product price: $56.65
/ea

Key Features

Width
3.75 in
Length
16 in
Height
3.75 in
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5418BN
Zoro #
G215947005
UPC #
34584483027
Country of Origin
Multiple

Dimensions

Width
3.75 in
Length
16 in
Height
3.75 in

Details

Finish
Brushed Nickel

Description

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.