Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Brushed Nickel Moentrol® Shower Only T3692NHBN

Brushed Nickel Moentrol® Shower Only (Discontinued)

  • Mfr # T3692NHBN
  • Zoro # G501732001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3692NHBN
Zoro #
G501732001
UPC #
26508270936
Country of Origin
Unknown

Dimensions

Height
4.6
Width
7.7
Length
7.8

Details

Finish
Brushed Nickel
Weight
2
Handles
1 Lever Handles
Collection
Voss

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.