Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Moentrol Tub/Shower

  • Mfr # TS3713BN

  • Zoro # G001730873


product price: $647.21
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Brushed Nickel
Height
4.5
Width
7.75
Length
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3713BN
Zoro #
G001730873
UPC #
26508217566
Country of Origin
United States

Dimensions

Height
4.5
Width
7.75
Length
7.88

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Brushed Nickel
Weight
5.7
Handles
1 Lever Handles
Collection
90 Degree

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.